References
Walter Prototyp:23460-UNF7/8
Rubix:275A0816
Manufacturer :5078636
EAN:4042446031114

Documents
Product details : WALTER 5078636 23460-UNF7/8 TAP
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 22.225 mm |
| Tail diameter | 18 mm |
| Square drive adapter | 14.5 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 125 mm |
| Body material | hss-e |
| Threading | unf 7/8 in - 14 |
| No. of threads per inch | 18 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 170.00 excl. VAT
/ Each
£ 204.00 incl. VAT
- Usually arrives within 14 working days