Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F380-0600-050ASD1745 SC MILLING CM PLURA 2 7963596
SANDVIK 2F380-0600-050ASD1745 SC MILLING CM PLURA 2 7963596
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F380-0600-050ASD 1745
rubix:
317A1159
manufacturer :
7963596
ean:
7323225531702
Product details
Technical specifications
Product details : SANDVIK 2F380-0600-050ASD1745 SC MILLING CM PLURA 2 7963596
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
119.17
excl. VAT
/
Each
£
143.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1K354-1200-300-XD 1730 DURA SOLID CARBIDE END MILL 8213533
WALTERPROT H8015828-4-0.4-16 ADVANCED MILLING CUTTER 5150864
ROEBUCK 327-15 FLATTED SHANK SLOT DRILL 15MM
SANDVIK 2B320-1600-NGH10F SC MILLING CM PLURA 2 6261148
DORMER S812HA2.5 DRILL 2.50 MM 5983512
DORMER S804HB4.0 END MILL 4.00 MM 5983625
SANDVIK 2S342-0300-020-PAP2BM SC MILLING CM PLURA 2 8351859
DORMER P815C12.7X6.0 BURR 12.70 MM X 6.00 MM 6814171
CUTLINE 893243 12MM CARBIDE END MILL 3 FLT CUPP S/S
SANDVIK 2P050-0600-OA O10A 7254419
SANDVIK 2F380-2540-304ASD1745 SC MILLING CM PLURA 2 7963657
MITSUBCARB MPXLRBD0050R005N050 ENDMILL COATED MSTAR 90043374
SANDVIK 316-10SM210-10005P1730 316 SOLID CARBIDE HEAD 7611693
DORMER P83712.7X6.0 BURR 12.70 MM X 6.00 MM 6814213
DOR CARB TIALN-X END MILL BN 9.0