Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P360-0953-XA1620 SC MILLING CM PLURA 1 7045765
SANDVIK 1P360-0953-XA1620 SC MILLING CM PLURA 1 7045765
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P360-0953-XA 1620
rubix:
317A2034
manufacturer :
7045765
ean:
7323221046590
Product details
Technical specifications
Product details : SANDVIK 1P360-0953-XA1620 SC MILLING CM PLURA 1 7045765
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
80.67
excl. VAT
/
Each
£
96.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1K223-0500-NG H10F DURA SOLID CARBIDE END MILL 8412582
CUTLINE 855684 3 FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM M
DORMER P8156.0X6.0 BURR 6.00 MM X 6.00 MM 6814165
DORMER S812HB6.0 DRILL 6.00 MM 5983590
SANDVIK 1U000-0160-158-XA1620 SC MILLING CM PLURA 1 7045797
DORMER P807C9.6X6.0 BURR 9.60 MM X 6.00 MM 6814133
SANDVIK 1B240-0397-XA1630 SC MILLING CM PLURA 1 6334848
SANDVIK 1K223-0200-NG H10F DURA SOLID CARBIDE END MILL 8412529
SANDVIK 1K232-0300-XA 1730 DURA SOLID CARBIDE END MILL 8213421
CUTLINE UK-OEMSC406 OEMSC406 6MM CARBIDE 4FL END MILL ALCRN
DORMER S53410.0 6706580
SANDVIK R216.42-01530-FC15G 1700 5963293
SANDVIK 2F440-1588-304ASD1725 SC MILLING CM PLURA 2 7858319
SANDVIK 1K365-1600-XD 1730 DURA SOLID CARBIDE END MILL 8213615
SANDVIK 1P231-0318-XA1630 SC MILLING CM PLURA 1 7045724