DORMER S90316.0 DRILL 16.00 MM 5983068


Finger cutter S903

References
dormer:S90316.0
rubix:2024699
ean:7320760132968
End Mill 16.00 mm
brand logo
Technical specifications
Diameter16 mm
Total length92 mm
Number of teeth3
See all Specifications

Product details : DORMER S90316.0 DRILL 16.00 MM 5983068


VHM Short key-way cutter with DIN 6535 HA shaft N 30° uncoated 3-cutter for steel <850 N/mm². Cast iron. Titanium and nickel. Copper and alloys of copper.
FRAISE 16.00 3D COURT QC S903 CW MONOBLOC COUPE AU CENTRE

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter16 mm
Total length92 mm
Number of teeth3
Tail diameter16 mm
Type of tailHA
Machining materialSteel, cast iron, titanium, nickel and copper and copper alloys
Body materialCarbide
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 84.70 excl. VAT
/ Each
£ 101.64 incl. VAT
  • Usually arrives within 14 working days