Machine Tap
Angle of helix | 15 ° |
---|---|
Total length | 80 mm |
Body material | hss-e |
Angle of helix | 15 ° |
---|---|
Total length | 80 mm |
Body material | hss-e |
Type | american blind bores and through-bores |
With cooling spray | no |
Direction of threading | right |
Drilling diameter | 7.717 mm |
Tail diameter | 8 mm |
Square drive adapter | 6.2 mm |
Coating | uncoated |
Threading (inch) | 1/16 in - 27 npt |
No. of threads per inch | 14 |
Usually arrives within 14 working days