CARBIDE END-MILL 4 FLUTES RADIUS CORNER WELDON
Diameter | 20 mm |
---|---|
Total length | 100 mm |
Length of cut | 45 mm |
Number of teeth | 4 |
Tail diameter | 20 mm |
Angle of helix | 45 ° |
Type of tail | cylindrical |
Machining material | steel / stainless steel / cast iron / non-ferrous / hard |
Type | standard radius corner |
Coating | cupp - multi materia |
Body material | carbide |
Centre cut | yes |
In stock: Next day delivery