Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S6378.0 6706877
DORMER S6378.0 6706877
Solid carbide miller Dormer
References
dormer:
S6378.0
rubix:
376A4023
ean:
7320760684269
Technical specifications
Diameter
8
mm
Total length
60
mm
Length of cut
22
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S6378.0 6706877
Technical specifications
Attributes
Diameter
8
mm
Total length
60
mm
Length of cut
22
mm
Number of teeth
1
Tail diameter
8
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.77
excl. VAT
/
Each
£
48.92
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
DORMER S5278.0 6706831
CUTLINE 893325 8MM BALL NOSE CARBIDE END MILL 2FLT CUPP S/S
SANDVIK 1K333-0180-XA 1730 DURA SOLID CARBIDE END MILL 8213450
DORMER S5315.0XD6 6706479
WALTERPROT H8015828-8-0.5-29 ADVANCED MILLING CUTTER 5150872
CUTLINE 4 VARI FLUT CARBID END MILL SHRT SER STR SHNK OZDY MM 3 862905
DORMER S814HA20.0 END MILL 20.00 MM 5983579
SANDVIK 316-12SM450-12030P1730 SOLID CARBIDE HEADS 7611736
SANDVIK RA215.26-4050HAL45L1620 SC MILLING CM PLURA 2 5739280
SANDVIK 2N342-0794-PDP2BM SC MILLING CM PLURA 2 8351803
DORMER P8236.0X6.0 BURR 6.00 MM X 6.00 MM 6814192
SANDVIK 2F342-0953-038-PDP2BM SC MILLING CM PLURA 2 8351759
DORMER S7668.0 END MILL 8.00 MM 6707009
DORMER S9446.0 END MILL 6.00 MM 5982920
DORMER S7176.0 END MILL 6.00 MM 6706702