Machine thread-cutter Walter Prototyp
Threading diameter | 20 mm |
---|---|
Total length | 140 mm |
Type | metric blind bores |
Threading diameter | 20 mm |
---|---|
Total length | 140 mm |
Type | metric blind bores |
With cooling spray | no |
Square drive adapter | 16 mm |
Usually arrives within 14 working days