Machine Tap E268
Threading | m25 |
---|---|
Threading diameter | 25 mm |
Total length | 140 mm |
Threading | m25 |
---|---|
Threading diameter | 25 mm |
Total length | 140 mm |
Thread depth | 28 mm |
Body material | hss-e |
Type | metric blind bores and through-bores |
With cooling spray | no |
Drilling diameter | 23 mm |
Square drive adapter | 18 mm |
Coating | bright |
Usually arrives within 14 working days