Cutline HSS Tap
Angle of helix | 15 ° |
---|---|
Input | standard |
Body material | hss |
Angle of helix | 15 ° |
---|---|
Input | standard |
Body material | hss |
Tolerance | iso 2 / 6h |
Type | british through-bores |
With cooling spray | no |
Threading (inch) | 1/2 |
No. of threads per inch | 14 |
In stock: Next day delivery