• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Glues(636)
  • Adhesive tapes and protective films(1,355)
  • Fasteners(15,847)
  • Clamps & Knobs(327)
  • Site security(920)
See Fasteners, Adhesives & Tapes
  • Adhesives and sealants for installation and sealing(431)
  • Adhesives for fastening(79)
  • Accessories for adhesives(126)
See Glues
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Glues
Adhesives and sealants for installation and sealing
Adhesives
Glues and Adhesives not liquid
DREMEL 2615GG11JA GLUE STICKS MULTI PURPOSE 11MM PK 12

DREMEL 2615GG11JA GLUE STICKS MULTI PURPOSE 11MM PK 12


Glues and Adhesives not liquid Dremel

References
dremel:2615GG11JA
rubix:80185378
ean:8710364052479
brand logo
brand logo

Product details
Technical specifications

Product details : DREMEL 2615GG11JA GLUE STICKS MULTI PURPOSE 11MM PK 12


Technical specifications


Attributes
No attributes to display for this product
£ 7.01 excl. VAT
/ Each
£ 8.41 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX 829205 CYANO - HV CYANOACRYLATE ADHESIVE 20GLOCTITE PC 5070 2IN X 6' TAPE PIPE REPAIR KIT 255861LOCTITE EA 3478 SUPERIOR METAL 453G 2041672LOCTITE 4062 LOW VISCOSITY FAST CURE 20G 1920908LOCTITE 382 TAK PAK 20G 2565690LOCTITE PC 7210 EPOXY RESIN KIT 1KG 20151383M 3792LMQ HOT MELT ADHESIVE TRANS 16MMX200MM 5 KG3M 7100034061-20G SCOTCH-WELD INSTANT ADHESIVE SI GEL 20GLOCTITE EA 3472 A&B METAL SET S2 500G 229175LOCTITE 382/7455 TAK PAK KIT (382 X 20G AND 7455 X 25ML) 2733634LOCTITE 403 HIGH VISCOSITY LOW BLOOM LOW ODOUR 50G 88227LOCTITE IDH-1303596 DOUBLE BUBBLE 3GM SACHET PACK OF 503M 680208 SCOTCH-WELD SUPER FAST INSTANT ADHESIVE SF100 TRANS 50GLOCTITE 403 HIGH VISCOSITY LOW BLOOM LOW ODOUR 500G 230691LOCTITE 422 ETHYL HIGH VISCOSITY 50G 232673

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories