Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Anti-slip tapes and other anti-slip materials
Anti-slip tape and other anti-slip materials
3M CONF6 SAFETY-WALK SLIP RESISTANT CONFORMABLE TAPE BLK 152MMX18.3M
3M CONF6 SAFETY-WALK SLIP RESISTANT CONFORMABLE TAPE BLK 152MMX18.3M
Anti-slip tape and other anti-slip materials 3M
References
3m:
COZW15
rubix:
206A5807
manufacturer :
7000029628
ean:
00048011192826
Technical specifications
Width
152.4
mm
Length
18.3
m
Colour
Black
Product details
Technical specifications
Product details : 3M CONF6 SAFETY-WALK SLIP RESISTANT CONFORMABLE TAPE BLK 152MMX18.3M
Technical specifications
Attributes
Width
152.4
mm
Length
18.3
m
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
221.66
excl. VAT
/
Each
£
265.99
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
ULTRATAPE 080810018BY ANTI SLIP TAPE BLACK/YELLOW 100MM X 18M
3M GENERAL PURPOSE SAFETY WALK 6X60FT ROLL
COBA GRIP STAIR TREAD BLACK/YELLOW 2M X 345MM X 55MM
GISS 884826 PATH G-MAT GUIDE ANTISLIP HIGH VISIBILITY 1X10M
ULTRATAPE 080810018BKHD ANTI SLIP TAPE BLACK 100MM X 18M
ULTRATAPE ROEBUCK ANTI SLIP TAPE YLW 50MMX18M 08085018YEHD PACK OF 1
3M GPYL2 SAFETY-WALK SLIP RESIST YELLOW 51MMX18.3M
3M SLIP-RESISTANT TAPES AND TREADS 613 B/Y STRIPE 25.4MMX18.3M
COBA COBAGRIP YELLOW 1.2M 2.4M X 5MM GRP070001
TESA 4416 66M 470MM WHITE 4416-00000-00
TESA 04863-00002-03 PIMPLED SIL TAPE 04863-25MX100MM
TESA 04863-00000-03 PIMPLED SIL TAPE 4863-25MX50MM
TESA 4416 66M 1470MM WHITE 04416-70000-00
GISS 868006 ANTISLIP ADHESIVE G-STEP YELLOW/BLACK 50MM X 18,3M
3M GPBK4 SAFETY-WALK SLIP RESIST GENERAL TAPE 600 BLK 102MMX18.3M