5.5 X 60 CSK WINGED SELF DRILLING SCREW BZP PK 100


Self-tapping screw Rubix-UK

References
rubix-uk:5.5X60CSKTIMSDRILLZP/100
rubix:8869731
brand logo
brand logo
Technical specifications
Threading diameter5.5 mm
Length60 mm
Material/finishingsteel
See all Specifications

Product details : 5.5 X 60 CSK WINGED SELF DRILLING SCREW BZP PK 100


Din 7504 mild recessed ribbed countersunk self drilling screws c/w wings. Bright zinc plated.

Technical specifications


Attributes
Threading diameter5.5 mm
Length60 mm
Material/finishingsteel
Shape of headcountersunk
Show UNSPSC/ECL@SS
£ 64.42 excl. VAT
/ Each
£ 77.30 incl. VAT
  • Usually arrives within 14 working days