M5 X 12 HEX SET 8.8 BZP PK 100


High-tensile bolt Rubix-UK

References
rubix-uk:M5X12HSS-8.8-ZP/100
rubix:8848610
brand logo
brand logo
Technical specifications
Length12 mm
Material/finishingsteel
Class8.8
See all Specifications

Product details : M5 X 12 HEX SET 8.8 BZP PK 100


DIN 933 grade 8.8

Technical specifications


Attributes
Length12 mm
Material/finishingsteel
Class8.8
Threading diameter5 mm
Show UNSPSC/ECL@SS
£ 6.84 excl. VAT
/ Each
£ 8.21 incl. VAT
  • Usually arrives within 14 working days