High-tensile bolt
Filter Options
Categories
high-tensile bolt (101)
Brand
rubix-uk
(98)
skf
(1)
walter
(2)
7 Product(s) with 101 variant(s):
M8 X 25 HEX SET 8.8 BZP PACK OF 50
- rubix-uk:M8X25HSS-8.8-ZP/50
- rubix:8848785
- In stock: Next day delivery
- Length:25 mm
- Material/finishing:Steel
- Quality Grade:8.8
£ 11.53 excl. VAT
/ Each
M16 X 100 HEX BOLT 8.8 BZP PK 10
- rubix-uk:M16X100HB-8.8-ZP/10
- rubix:8876959
- In stock: Next day delivery
- Length:100 mm
- Material/finishing:Steel
- Quality Grade:8.8
£ 43.97 excl. VAT
/ Each
HEX SET PK 25 M10X40HSS-8.8/25
- rubix-uk:M10X40HSS-8.8/25
- rubix:152A7286
- In stock: Next day delivery
- Length:40 mm
- Material/finishing:Steel
- Quality Grade:8.8
£ 6.98 excl. VAT
/ Each
M16 X 80 HT BOLT (BOX 25)
- rubix-uk:M16X80HB-8.8/25
- rubix:88071108
- In stock: Next day delivery
- Length:80 mm
- Material/finishing:Steel
- Quality Grade:8.8
£ 20.91 excl. VAT
/ Each
SKF BALL PLUG 233950E
- skf:233950 E
- rubix:80069085
- ean:7316571760285
- Delivery usually within ( 3 ) days
- Length:15 mm
- Threading diameter:11 mm
£ 35.11 excl. VAT
/ Each
WALTER FS1457 ASSEMBLY PARTS AND ACCESSORIES 5039028
- walter:FS1457
- rubix:259A3955
- manufacturer :5039028
- Usually arrives within 14 working days
- Length:7.7 mm
- Threading diameter:3 mm
£ 6.45 excl. VAT
/ Each
WALTER FS923 CLAMPING SCREW 6424334
- walter:FS923
- rubix:80096707
- manufacturer :5006854
- Usually arrives within 14 working days
- Length:6 mm
- Threading diameter:2.5 mm
£ 9.01 excl. VAT
/ Each







