M16 X 100 HEX SET A2 PACK OF 10


Hexagonal bolt, metric Rubix-UK

References
rubix-uk:M16X100HSS-A2/10
rubix:8850429
brand logo
brand logo
Technical specifications
Length100 mm
Material/finishingsteel
Threading diameter16 mm
See all Specifications

Product details : M16 X 100 HEX SET A2 PACK OF 10


DIN 933 grade A2 stainless steel multi-purpose set screws. Hexagonal head. Fully threaded.

Technical specifications


Attributes
Length100 mm
Material/finishingsteel
Threading diameter16 mm
Metrical diameterm16
Shape of headhexagon
Show UNSPSC/ECL@SS
£ 35.74 excl. VAT
/ Each
£ 42.89 incl. VAT
  • Usually arrives within 14 working days