SPARTEX HEX HD BOLTS A4-80 27X90 SW41 093148027 90
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH27X90PFA4-80
Rubix:268A4822
Manufacturer :093148027 90
EAN:4043377245274


Technical specifications
| Length | 90 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
Product details : SPARTEX HEX HD BOLTS A4-80 27X90 SW41 093148027 90
Hexagon head bolts A4-80 27X90 SW41 DIN 931
Technical specifications
Attributes
| Length | 90 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M27 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 27 mm |
Show UNSPSC/ECL@SS
£ 99.41 excl. VAT
/ 10 pieces
£ 119.29 incl. VAT
- Usually arrives within 14 working days