HEX SET PK 50 M4X10HSS-A2/50


Hexagonal bolt, metric Rubix-UK

References
rubix-uk:M4X10HSS-A2/50
rubix:157A3699
brand logo
brand logo
Technical specifications
Length10 mm
Material/finishingsteel
Threading diameter4 mm
See all Specifications

Product details : HEX SET PK 50 M4X10HSS-A2/50


DIN 933 grade A2 stainless steel multi-purpose set screws. Hexagonal head. Fully threaded.

Technical specifications


Attributes
Length10 mm
Material/finishingsteel
Threading diameter4 mm
Metrical diameterm4
Show UNSPSC/ECL@SS
£ 7.88 excl. VAT
/ Each
£ 9.46 incl. VAT
  • In stock: Next day delivery