Hexagon screws with total thread
Length | 170 mm |
---|---|
Material/finishing | Stainless steel A2 |
Class | 50 |
Length | 170 mm |
---|---|
Material/finishing | Stainless steel A2 |
Class | 50 |
Threading diameter | 42 mm |
Standard | DIN 933 |
Thread surface | Total |
Type of imprint | Hexagonal |
Imprint size | SW65 |
Metrical diameter | M42 |
Shape of head | TH |
Usually arrives within 14 working days