M4 X 16 HEX SET A2 PACK OF 100


Hexagonal bolt, metric Rubix-UK

References
rubix-uk:M4X16HSS-A2/100
rubix:8849811
brand logo
brand logo
Technical specifications
Length16 mm
Material/finishingsteel
Threading diameter4 mm
See all Specifications

Product details : M4 X 16 HEX SET A2 PACK OF 100


DIN 933 grade A2 stainless steel multi-purpose set screws. Hexagonal head. Fully threaded.

Technical specifications


Attributes
Length16 mm
Material/finishingsteel
Threading diameter4 mm
Metrical diameterm4
Shape of headhexagon
Show UNSPSC/ECL@SS
£ 11.83 excl. VAT
/ Each
£ 14.20 incl. VAT
  • In stock: Next day delivery