SPARTEX HEX HD BOLTS A2-50 39X180 SW60 0931239 180

Hexagon screws with partial thread

See technical information

References

Spartex:TH39X180PFA2-50
Rubix:268A5189
Manufacturer :0931239 180
EAN:4043377269331
brand logo

Technical specifications

Length180 mm
Material/finishingStainless Steel A2
Quality GradeA2-50
See all Specifications

Product details : SPARTEX HEX HD BOLTS A2-50 39X180 SW60 0931239 180


Hexagon head bolts A2-50 39X180 SW60 DIN 931

Technical specifications


Attributes
Length180 mm
Material/finishingStainless Steel A2
Quality GradeA2-50
StandardDIN 931
Thread surfacepartial
Metrical diameterM39
Type of imprinthexagonal (hex)
Threading diameter39 mm
£ 104.25 excl. VAT
/ 5 pieces
£ 125.10 incl. VAT
  • Usually arrives within 14 working days

Length

180 mm

Material/finishing

Quality Grade

Standard

Metrical diameter

M39