M4 X 8 HEX SET A2 PACK OF 100


Hexagonal bolt, metric Rubix-UK

References
rubix-uk:M4X8HSS-A2/100
rubix:8849781
brand logo
brand logo
Technical specifications
Length8 mm
Material/finishingsteel
Threading diameter4 mm
See all Specifications

Product details : M4 X 8 HEX SET A2 PACK OF 100


DIN 933 grade A2 stainless steel multi-purpose set screws. Hexagonal head. Fully threaded.

Technical specifications


Attributes
Length8 mm
Material/finishingsteel
Threading diameter4 mm
Metrical diameterm4
Shape of headhexagon
Show UNSPSC/ECL@SS
£ 7.38 excl. VAT
/ Each
£ 8.86 incl. VAT
  • Usually arrives within 14 working days