SPARTEX HEX HD BOLTS A4-70 12X300 SW19 0931412 300
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH12X300PFA4-70
Rubix:268A3919
Manufacturer :0931412 300
EAN:4043377083463


Technical specifications
| Length | 300 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HD BOLTS A4-70 12X300 SW19 0931412 300
Hexagon head bolts A4-70 12X300 SW19 DIN 931
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M12 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 46.12 excl. VAT
/ 10 pieces
£ 55.34 incl. VAT
- Usually arrives within 14 working days