M5 X 25 HEX SET A2 PACK OF 100


Hexagonal bolt, metric Rubix-UK

References
rubix-uk:M5X25HSS-A2/100
rubix:8849900
brand logo
brand logo
Technical specifications
Length25 mm
Material/finishingsteel
Threading diameter5 mm
See all Specifications

Product details : M5 X 25 HEX SET A2 PACK OF 100


DIN 933 grade A2 stainless steel multi-purpose set screws. Hexagonal head. Fully threaded.

Technical specifications


Attributes
Length25 mm
Material/finishingsteel
Threading diameter5 mm
Metrical diameterm5
Shape of headhexagon
Show UNSPSC/ECL@SS
£ 10.94 excl. VAT
/ Each
£ 13.13 incl. VAT
  • In stock: Next day delivery