SPARTEX HEX HD BOLTS A4-50 48X130 SW75 0931448 130
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH48X130PFA4-50
Rubix:268A5379
Manufacturer :0931448 130
EAN:4043377272867


Technical specifications
| Length | 130 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-50 |
Product details : SPARTEX HEX HD BOLTS A4-50 48X130 SW75 0931448 130
Hexagon head bolts A4-50 48X130 SW75 DIN 931
Technical specifications
Attributes
| Length | 130 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-50 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M48 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 48 mm |
Show UNSPSC/ECL@SS
£ 448.21 excl. VAT
/ 5 pieces
£ 537.86 incl. VAT
- Usually arrives within 14 working days
Length
130 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M48