M6 X 12 HEX SET A2 PACK OF 100


Hexagonal bolt, metric Rubix-UK

References
rubix-uk:M6X12HSS-A2/100
rubix:8849960
brand logo
brand logo
Technical specifications
Length12 mm
Material/finishingsteel
Threading diameter6 mm
See all Specifications

Product details : M6 X 12 HEX SET A2 PACK OF 100


DIN 933 grade A2 stainless steel multi-purpose set screws. Hexagonal head. Fully threaded.

Technical specifications


Attributes
Length12 mm
Material/finishingsteel
Threading diameter6 mm
Metrical diameterm6
Shape of headhexagon
Show UNSPSC/ECL@SS
£ 12.97 excl. VAT
/ Each
£ 15.56 incl. VAT
  • In stock: Next day delivery