M10 X 80 HEX SET A2 PACK OF 25


Hexagonal bolt, metric Rubix-UK

References
rubix-uk:M10X80HSS-A2/25
rubix:80434085
brand logo
brand logo
Technical specifications
Length80 mm
Material/finishingsteel
Threading diameter10 mm
See all Specifications

Product details : M10 X 80 HEX SET A2 PACK OF 25


DIN 933 grade A2 stainless steel multi-purpose set screws. Hexagonal head. Fully threaded.

Technical specifications


Attributes
Length80 mm
Material/finishingsteel
Threading diameter10 mm
Metrical diameterm10
Show UNSPSC/ECL@SS
£ 34.54 excl. VAT
/ Each
£ 41.45 incl. VAT
  • In stock: Next day delivery