References
Rubix-UK:M6X40HSS-A2/100
Rubix:8850020


Technical specifications
| Length | 40 mm |
|---|---|
| Material/finishing | steel |
| Threading diameter | 6 mm |
Product details : M6 X 40 HEX SET A2 PK 100
DIN 933 grade A2 stainless steel multi-purpose set screws. Hexagonal head. Fully threaded.
Technical specifications
Attributes
| Length | 40 mm |
|---|---|
| Material/finishing | steel |
| Threading diameter | 6 mm |
| Metrical diameter | m6 |
| Type of imprint | hexagonal (hex) |
| Shape of head | hexagon |
Show UNSPSC/ECL@SS
£ 14.20 excl. VAT
/ Each
£ 17.04 incl. VAT
- In stock: Next day delivery
Length
40 mm