M6 X 20 HEX SET A4 PACK OF 50


Hexagonal bolt, metric Rubix-UK

References
rubix-uk:M6X20HSS-A4/50
rubix:8850682
brand logo
brand logo
Technical specifications
Length20 mm
Material/finishingsteel
Threading diameter6 mm
See all Specifications

Product details : M6 X 20 HEX SET A4 PACK OF 50


Din 933 grade A4 stainless steel multi-purpose set screws. Hexagonal head. Fully threaded.

Technical specifications


Attributes
Length20 mm
Material/finishingsteel
Threading diameter6 mm
Metrical diameterm6
Shape of headhexagon
Show UNSPSC/ECL@SS
£ 10.52 excl. VAT
/ Each
£ 12.62 incl. VAT
  • Usually arrives within 14 working days