SPARTEX TH12X85EFA4-70-HEX HEAD SCREWS A4-70 12X85 SW19
Hexagon screws with total thread
See technical informationReferences
Spartex:TH12X85EFA4-70
Rubix:264A8252
Manufacturer :0933412 85
EAN:4043377274496


Technical specifications
| Length | 85 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
Product details : SPARTEX TH12X85EFA4-70-HEX HEAD SCREWS A4-70 12X85 SW19
Hexagon head screws A4-70 12X85 SW19 DIN 933
Technical specifications
Attributes
| Length | 85 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
| Threading diameter | 12 mm |
| Standard | din 933 / iso 4017 |
| Thread surface | total |
| Metrical diameter | m12 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 22.58 excl. VAT
/ 25 pieces
£ 27.10 incl. VAT
- In stock: Next day delivery
Length
85 mm
Material/finishing
Quality Grade
Threading diameter
12 mm
Standard
Metrical diameter
m12