M6 X 20 HEX SET BRASS PACK OF 100


Hexagonal bolt, metric Rubix-UK

References
rubix-uk:M6X20HSS-BRS/100
rubix:8849510
brand logo
brand logo
Technical specifications
Length20 mm
Material/finishingbrass
Threading diameter6 mm
See all Specifications

Product details : M6 X 20 HEX SET BRASS PACK OF 100


DIN 933 brass non-ferrous multi-purpose set screws. Hexagonal head. Fully threaded.

Technical specifications


Attributes
Length20 mm
Material/finishingbrass
Threading diameter6 mm
Metrical diameterm6
Shape of headhexagon
Show UNSPSC/ECL@SS
£ 46.00 excl. VAT
/ Each
£ 55.20 incl. VAT
  • Usually arrives within 14 working days