SPARTEX HEX HD BOLTS A4-80 12X70 SW19 093148012 70
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH12X70PFA4-80
Rubix:268A3961
Manufacturer :093148012 70
EAN:4043377086587


Technical specifications
| Length | 70 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
Product details : SPARTEX HEX HD BOLTS A4-80 12X70 SW19 093148012 70
Hexagon head bolts A4-80 12X70 SW19 DIN 931
Technical specifications
Attributes
| Length | 70 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M12 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 31.91 excl. VAT
/ 50 pieces
£ 38.29 incl. VAT
- Usually arrives within 14 working days
Length
70 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M12