M16 NYLOC NUT DIN 985 GR.5 PACK OF 50


Locking nut Rubix-UK

References
rubix-uk:M16NINT-ZP/50
rubix:8860297
brand logo
brand logo
Technical specifications
Material/finishingsteel
Threading diameter16 mm
See all Specifications

Product details : M16 NYLOC NUT DIN 985 GR.5 PACK OF 50


Din 985 Grade 5 steel self locking nuts. The nylon insert resists loosening, working on the principle of thread friction. Bright zinc plated.

Technical specifications


Attributes
Material/finishingsteel
Threading diameter16 mm
Class5
Show UNSPSC/ECL@SS
£ 24.80 excl. VAT
/ Each
£ 29.76 incl. VAT
  • In stock: Next day delivery