M3 NYLOC NUT DIN 985 GR.5 PACK OF 200


Locking nut Rubix-UK

References
rubix-uk:M3NINT-ZP/200
rubix:8860220
brand logo
brand logo
Technical specifications
Material/finishingsteel
Threading diameter3 mm
See all Specifications

Product details : M3 NYLOC NUT DIN 985 GR.5 PACK OF 200


Din 985 Grade 5 steel self locking nuts. The nylon insert resists loosening, working on the principle of thread friction. Bright zinc plated.

Technical specifications


Attributes
Material/finishingsteel
Threading diameter3 mm
Class5
Show UNSPSC/ECL@SS
£ 8.43 excl. VAT
/ Each
£ 10.12 incl. VAT
  • Usually arrives within 14 working days