WIXROYD 24400.W0112 COLLAR NUT M12


Collar Nuts

References
wixroyd:24400.W0112
rubix:225771
brand logo
brand logo
Technical specifications
Material/finishingsteel
Threading diameter12 mm
See all Specifications

Product details : WIXROYD 24400.W0112 COLLAR NUT M12


Heat treated to tensile strength class 10. Turned and milled.
DIN 6331

Technical specifications


Attributes
Material/finishingsteel
Threading diameter12 mm
Class10
Show UNSPSC/ECL@SS
£ 9.48 excl. VAT
/ Each
£ 11.38 incl. VAT
  • Usually arrives within 14 working days