M3 NYLOC NUT DIN 985 A2 PACK OF 100

Locking nut Rubix-UK

See technical information
References
Rubix-UK:M3NINT-A2/100
Rubix:8860335
brand logo
Technical specifications
Material/finishingsteel
Threading diameter3 mm

Product details : M3 NYLOC NUT DIN 985 A2 PACK OF 100


Din 985 Grade A2 stainless steel self locking nuts.

Technical specifications


Attributes
Material/finishingsteel
Threading diameter3 mm
Show UNSPSC/ECL@SS
£ 4.53 excl. VAT
/ Each
£ 5.44 incl. VAT
  • In stock: Next day delivery

Material/finishing

Threading diameter

Select variants (15)