M24 NYLOC NUT DIN 985 GR.5 PK 25

Locking nut Rubix-UK

See technical information
References
Rubix-UK:M24NINT-ZP/25
Rubix:8860319
brand logo
Technical specifications
Material/finishingsteel
Threading diameter24 mm
See all Specifications

Product details : M24 NYLOC NUT DIN 985 GR.5 PK 25


Din 985 Grade 5 steel self locking nuts. The nylon insert resists loosening, working on the principle of thread friction. Bright zinc plated.

Technical specifications


Attributes
Material/finishingsteel
Threading diameter24 mm
Quality Grade5
Show UNSPSC/ECL@SS
£ 23.82 excl. VAT
/ Each
£ 28.58 incl. VAT
  • In stock: Next day delivery

Threading diameter

Select variants (15)