SKT BUTTON PK 50 M5X10SBS-12.9/50


Oval head screw Rubix-UK

References
rubix-uk:M5X10SBS-12.9/50
rubix:156A8770
brand logo
brand logo
Technical specifications
Threading diameter5 mm
Length10 mm
Material/finishingsteel
See all Specifications

Product details : SKT BUTTON PK 50 M5X10SBS-12.9/50


ISO 7380 Grade 10.9 steel precision manufactured fastener. Button head with hexagon drive. Low profile head is suitable where safety (no sharp edges or protrusions permitted) may be an issue.

Technical specifications


Attributes
Threading diameter5 mm
Length10 mm
Material/finishingsteel
Class12.9
Show UNSPSC/ECL@SS
£ 3.75 excl. VAT
/ Each
£ 4.50 incl. VAT
  • Usually arrives within 14 working days