M5 X 10 SOCKET BUTTON HEAD A4 PACK OF 50


Oval head screw Rubix-UK

References
rubix-uk:M5X10SBS-A4/50
rubix:8845808
brand logo
brand logo
Technical specifications
Length10 mm
Material/finishingsteel
See all Specifications

Product details : M5 X 10 SOCKET BUTTON HEAD A4 PACK OF 50


ISO 7380 Grade A4 stainless steel precision manufactured fastener. Button head with hexagon drive.

Technical specifications


Attributes
Length10 mm
Material/finishingsteel
Shape of headbutton
Show UNSPSC/ECL@SS
£ 5.87 excl. VAT
/ Each
£ 7.04 incl. VAT
  • Usually arrives within 14 working days