M6 X 30 ROOFING BOLT AND NUT BZP PACK OF 100


Construction bolt/stud with nut Rubix-UK

References
rubix-uk:M6X30ROOFINGXOXZP/100
rubix:8852014
brand logo
brand logo
Technical specifications
Length30 mm
Material/finishingsteel
Threading diameter6 mm
See all Specifications

Product details : M6 X 30 ROOFING BOLT AND NUT BZP PACK OF 100


Mild steel multi-purpose screws with a cross slotted drive and a mushroom head. Come complete with a square nut. Bright zinc plated.

Technical specifications


Attributes
Length30 mm
Material/finishingsteel
Threading diameter6 mm
Shape of headmushroom
Show UNSPSC/ECL@SS
£ 22.71 excl. VAT
/ Each
£ 27.25 incl. VAT
  • In stock: Next day delivery