SPARTEX HEX HD BOLTS A4-70 22X90 SW32 0931422 90
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH22X90PFA4-70
Rubix:268A4504
Manufacturer :0931422 90
EAN:4043377084606


Technical specifications
| Length | 90 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HD BOLTS A4-70 22X90 SW32 0931422 90
Hexagon head bolts A4-70 22X90 SW32 DIN 931
Technical specifications
Attributes
| Length | 90 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M22 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 22 mm |
Show UNSPSC/ECL@SS
£ 88.89 excl. VAT
/ 25 pieces
£ 106.66 incl. VAT
- Usually arrives within 14 working days
Length
90 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M22