CAPSCREWS M16X40 PACK OF 25


Oval head screw Rubix-UK

References
rubix-uk:M16X40SKTCAP-12.9/25
rubix:88094602
brand logo
brand logo
Technical specifications
Threading diameter16 mm
Length40 mm
Material/finishingsteel
See all Specifications

Product details : CAPSCREWS M16X40 PACK OF 25


Din 912 Grade 12.9 steel precision manufactured fastener. Cap head with hexagon drive. Can be used in critical applications where service loading is high.

Technical specifications


Attributes
Threading diameter16 mm
Length40 mm
Material/finishingsteel
Class12.9
Show UNSPSC/ECL@SS
£ 26.20 excl. VAT
/ Each
£ 31.44 incl. VAT
  • Usually arrives within 14 working days