M6 X 16 SOCKET COUNTERSUNK 10.9 BZP PACK OF 50


Hexagonal socket (socket head) Rubix-UK

References
rubix-uk:M6X16SKTCSK-10.9-ZP/50
rubix:8843139
brand logo
brand logo
Technical specifications
Length16 mm
Material/finishingSteel
Threading diameter6 mm
See all Specifications

Product details : M6 X 16 SOCKET COUNTERSUNK 10.9 BZP PACK OF 50


Din 7991 Grade 10.9 steel precision manufactured fastener. Countersunk head with hexagon drive. Bright zinc plated.

Technical specifications


Attributes
Length16 mm
Material/finishingSteel
Threading diameter6 mm
Class10,9
Show UNSPSC/ECL@SS
£ 18.19 excl. VAT
/ Each
£ 21.83 incl. VAT
  • In stock: Next day delivery