M6 X 20 SOCKET CSK A4 PACK OF 50


Hexagonal socket (socket head) Rubix-UK

References
rubix-uk:M6X20SKTCSK-A4/50
rubix:8843732
brand logo
brand logo
Technical specifications
Length20 mm
Material/finishingSteel
Threading diameter6 mm

Product details : M6 X 20 SOCKET CSK A4 PACK OF 50


Din 7991 Grade A4 stainless steel precision manufactured fastener. Countersunk head with hexagon drive.

Technical specifications


Attributes
Length20 mm
Material/finishingSteel
Threading diameter6 mm
Show UNSPSC/ECL@SS
£ 12.52 excl. VAT
/ Each
£ 15.02 incl. VAT
  • Usually arrives within 14 working days