12 X M10 X 90 SOCKET SHOULDER SCREW PACK OF 5


Adjusting bolt Rubix-UK

References
rubix-uk:M12X90SKTSHLDR/5
rubix:8878366
brand logo
brand logo
Technical specifications
Length90 mm
Material/finishingsteel
Class12.9

Product details : 12 X M10 X 90 SOCKET SHOULDER SCREW PACK OF 5


BS 4168 Grade 12.9 steel precision manufactured fastener. Hexagon drive.

Technical specifications


Attributes
Length90 mm
Material/finishingsteel
Class12.9
Show UNSPSC/ECL@SS
£ 19.13 excl. VAT
/ Each
£ 22.96 incl. VAT
  • Usually arrives within 14 working days