SPARTEX HEX HD BOLTS A2-50 48X170 SW75 0931248 170
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH48X170PFA2-50
Rubix:268A5394
Manufacturer :0931248 170
EAN:4043377269713


Technical specifications
| Length | 170 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-50 |
Product details : SPARTEX HEX HD BOLTS A2-50 48X170 SW75 0931248 170
Hexagon head bolts A2-50 48X170 SW75 DIN 931
Technical specifications
Attributes
| Length | 170 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-50 |
| Threading diameter | 48 mm |
| Standard | din 931 |
| Thread surface | partial |
| Metrical diameter | m48 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 358.93 excl. VAT
/ 5 pieces
£ 430.72 incl. VAT
- Usually arrives within 14 working days
Length
170 mm
Material/finishing
Quality Grade
Threading diameter
48 mm
Standard
Metrical diameter
m48