M5 X 60 HOLLOW WALL ANCHOR PACK OF 25


Cavity wall plug Rubix-UK

References
rubix-uk:M5X60HOLLWALLANCH-ZY/25
rubix:8873232
brand logo
brand logo
Technical specifications
Drill bit diameter10 mm
Threading diameter5 mm
See all Specifications

Product details : M5 X 60 HOLLOW WALL ANCHOR PACK OF 25


For use in sheet material where reverse side is inaccessible. Expanding cavity fixing suitable for use in plasterboard and hollow blocks.

Technical specifications


Attributes
Drill bit diameter10 mm
Threading diameter5 mm
Min drilling depth26 mm
Show UNSPSC/ECL@SS
£ 11.57 excl. VAT
/ Each
£ 13.88 incl. VAT
  • Usually arrives within 14 working days