• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Glues(599)
  • Adhesive tapes and protective films(1,263)
  • Fasteners(14,501)
  • Clamps & Knobs(325)
  • Site security(937)
See Fasteners, Adhesives & Tapes
  • Bolts(1,580)
  • Nuts(623)
  • Washers(946)
  • Threaded rods, stud bolts, helicoils and spacers(218)
  • Screws(10,508)
  • Fastening and fixing products(54)
  • Pins, keys and bushes(22)
  • Hook and eye products(8)
  • Rivet dowel clamps(189)
  • Nails and staples(64)
  • Metal wires and cables(2)
  • Assortment of fasteners(43)
  • Fastening products(244)
See Fasteners
  1. Rubix Categories
  2. Fasteners, Adhesives & Tapes
  3. Fasteners
  4. Fastening and fixing products
  5. Plugs
  6. Cavity wall plug
  7. UNICRIMP QTT2U CAVITY FIXINGS

UNICRIMP QTT2U CAVITY FIXINGS

Fixings

See technical informationSee documents

References

Unicrimp:QTT2U
Rubix:226A9510
brand logo
brand logo

Documents

Product details : UNICRIMP QTT2U CAVITY FIXINGS


Tradesman Tub - 400 X Red Plastic Wall P

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 25.04 excl. VAT
/ Each
£ 30.05 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SCHNEIDER ELECTRIC 1220104 METAL DRIVA PLUG PACK OF 100SCHNEIDER ELECTRIC 1776111 TRADE TUB CAVITY FIXING AND SCREWSRAWLPLUG R-U1-BRN-96-C UNO UNIVERSAL PLUG CLIPS OF 96PC BROWN (7MM)ENGEX ACCESSORIES GX04001 YELLOW WALL PLUG PACK OF 100MBF PLUGYELLOW/B100 YELLOW PLASTIC PLUGS FOR 4G 6G SCREWS PACK OF 100SCHNEIDER ELECTRIC 1090720 TPA2 CARTON 25000 RED PACK OF 100R-RBL-M08/25W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M08X80 MM PK50BROWN PLASTIC PLUGS FOR 10G12G14G SCREWS PK 100R-RBL-M10/25W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M10X90 MM PK50MBF PLUGRED/B100 RED PLASTIC PLUGS FOR 6G,8G,10G SCREWS PACK OF 100SCHNEIDER ELECTRIC 1220104 METAL DRIVA PLUG PACK OF 100RAWLPLUG R-OLD-RED-100-C PLASTIC PLUG CARDED RED 6MM PACK OF 100SCHNEIDER 1003003 RED WALL PLUG PK100RAWLPLUG UNO TUB FKT-FMSC520 160 RED 100 BROWN + SCREWSSCHNEIDER TP2B BRN PLUGS 1005008-PK100
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap