4.2 X 19 PAN HEAD SELF DRILLING SCREW BZP PACK OF 100


Sheeting screw Rubix-UK

References
rubix-uk:4.2 19 PRSTDX TC
rubix:8869898
brand logo
brand logo
Technical specifications
Threading diameter4.2 mm
Length19 mm
Material/finishingsteel
See all Specifications

Product details : 4.2 X 19 PAN HEAD SELF DRILLING SCREW BZP PACK OF 100


Din 7504 mild steel recessed pan head self drilling screws. Bright zinc plated.

Technical specifications


Attributes
Threading diameter4.2 mm
Length19 mm
Material/finishingsteel
Shape of headpan
Show UNSPSC/ECL@SS
£ 4.32 excl. VAT
/ Each
£ 5.18 incl. VAT
  • Usually arrives within 14 working days