Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
T-nut
WIXROYD T-NUT M12 X 18MM
WIXROYD T-NUT M12 X 18MM
T-nut Wixroyd
References
wixroyd:
2400-W183
rubix:
225804
ean:
05063055899000
Technical specifications
Material/finishing
steel
Threading diameter
12
mm
Product details
Technical specifications
Product details : WIXROYD T-NUT M12 X 18MM
MaterialHeat-treated steel, to tensile strength class 10.
Technical Notes
Please note T-Nuts are square, length and width are both equal to dimension e.
Technical specifications
Attributes
Material/finishing
steel
Threading diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.34
excl. VAT
/
Each
£
30.41
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product